- 2 7/16 in Shaft Diameter
- 3 1/2 in Inner Diameter
- 4 Bolt
description
- EPEB22439FE Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Type E Pillow Block Unit
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Retainer Type | Steel |
| Shaft Dia. | 2.4375 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Hole Spacing | 1 7/8 in |
| Mounting Pad Length | 10 1/2 in |
| Dynamic Load Rating | 38300 lb |
| Vibration Frequency Roller Spin | 0.061 cps |
| Mounting Pad Width | 3 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Setscrew Torque | 680 in/lbs |
| Inch/Metric | Inch Bore |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Internal Clearance | C0 Standard |
| Fixed Expansion | Expansion |
| Locking Collar O.D. | 3 9/16 in |
| Housing Material | Cast Iron |
| Speed [Max] | 1750 rpm |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Static Load Rating | 53500 lb |
| Bearing Type | Spherical Roller Bearing |
| Mounting Bolt Size | 5/8 in |
| Shaft Locking | Single Set Collar |
| Temperature [Max] | 225 °F |
| Locking Type | Setscrew Locking |
| Mounting Pad Height | 1 5/8 in |
| Base to Centerline Height | 2 3/4 in |
| I.D. | 3 1/2 in |
| Weight | 20.64 LB |
| EAN or UPC | 793699530858 |

