- 3 in Shaft Diameter
- 4 in Inner Diameter
- 2 Bolt
description
- EPEB22448H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Type E Pillow Block Unit
- Single Setscrew Locking Collar
- Clearance Seal
| Base to Centerline Height | 3 1/8 in |
| Length Through Bore | 4 in |
| Coating | Powder Coated |
| Fixed Expansion | Expansion |
| Collar O.D. | 4 3/16 in |
| Size Code | B448 |
| I.D. | 4 in |
| Retainer Type | Steel |
| Base Length | 11 13/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C0 Standard |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Base Height | 1 7/8 in |
| Housing Width | 3 3/16 in |
| Housing Height | 6 5/16 in |
| Seal Type | Clearance Seals |
| Shaft Locking | Single Set Collar |
| Primary Seal | Steel Clearance Seal |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 8 25/32 in |
| Base Width | 3 3/16 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 9 3/4 in |
| Mounting Bolt Size | 3/4 in |
| Collar Extension | 27/32 in |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Pad Length | 11 13/16 in |
| Setscrew Torque | 680 in/lbs |
| Speed [Max] | 1950 rpm |
| Series | B22400 |
| Temperature [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Mounting Pad Width | 3 3/16 in |
| Temperature Range [Min] | -20 °F |
| Locking Collar O.D. | 4 1/16 in |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Bearing Design | Expansion |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Lubrication Type | EXXON RONEX MP STD |
| Center of Bearing to End of Cover | 2 25/32 in |
| Overall Width | 4 1/32 in |
| Shaft Dia. | 3 in |
| Locking Type | Setscrew Locking |
| Dynamic Load Rating | 51100 lb |
| Inch/Metric | Inch Bore |
| Bolt Size | 3/4 in |
| Static Load Rating | 71500 lb |
| Temperature Range [Max] | 200 °F |
| Misalignment Range | ±2° |
| Bolt Holes | 2 |
| RPM [Max] | 1950 rpm |
| Center of Bearing to Front of Inner Ring | 2 7/16 in |
| Bolt Hole Spacing Range [Min] | 7 13/16 in |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.059 cps |
| Bolt Hole Spacing - Width | N/A |
| Mounting Pad Height | 1 7/8 in |
| Weight | 26.7 LB |
| EAN or UPC | 662327025663 |

