- 2 Bolt
description
- EPEB224M50E Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| No. of Bolts | 2 |
| Speed [Max] | 2150 rpm |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Fixed Expansion | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 25900 lb |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Roller Spin | 0.056 cps |
| Static Load Rating | 33200 lb |
| Weight | 11.7 LB |
| EAN or UPC | 662864913935 |

