- 80 mm Shaft Diameter
- 111.12 mm Inner Diameter
- 4 Bolt
description
- EPEB224M80FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 80 mm Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Type E Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 20 mm |
| Dynamic Load Rating | 62300 lb |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| No. of Bolts | 4 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Length | 350.8 mm |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 111.12 mm |
| Inch/Metric | Metric Bore |
| Mounting Pad Height | 57.2 mm |
| Speed [Max] | 1650 rpm |
| Fixed Expansion | Expansion |
| Static Load Rating | 90700 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.063 cps |
| Primary Seal | Steel Clearance Seal |
| Coating | Powder Coated |
| Mounting Pad Width | 120.6 mm |
| Housing Material | Cast Iron |
| Locking Type | Setscrew Locking |
| Setscrew Torque | 680 in/lbs |
| Retainer Type | Steel |
| Base to Centerline Height | 95.25 mm |
| Shaft Dia. | 80 mm |
| Shaft Locking | Single Set Collar |
| Bolt Hole Spacing | 60.3 mm |
| Internal Clearance | C0 Standard |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Weight | 50.0 LB |
| EAN or UPC | 662327723859 |

