- 1 15/16 in Shaft Diameter
- 3 13/16 in Inner Diameter
- 2 Bolt
description
- EPEB22531E Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Type E Pillow Block
- Double Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Coating | Powder Coated |
| No. of Bolts | 2 |
| Fixed Expansion | Expansion |
| Locking Collar O.D. | 2 7/8 in |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 33200 lb |
| Mounting Pad Height | 1.31 in |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 2150 rpm |
| Bearing Type | Spherical Roller Bearing |
| Setscrew Torque | 325 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Mounting Pad Length | 8 7/8 in |
| Shaft Locking | Double Set Collar |
| Locking Type | Setscrew Locking |
| Base to Centerline Height | 2 1/4 in |
| Vibration Frequency Roller Spin | 0.056 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Dynamic Load Rating | 25900 lb |
| Retainer Type | Steel |
| Inch/Metric | Inch Bore |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Mounting Pad Width | 2 1/2 in |
| Shaft Dia. | 1.9375 in |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| I.D. | 3 13/16 in |
| Internal Clearance | C0 Standard |
| Temperature [Max] | 225 °F |
| Weight | 12.67 LB |
| EAN or UPC | 793699531237 |

