- 1 15/16 in Shaft Diameter
- 3.08 in Inner Diameter
- 2 Bolt
description
- EPEB22631E7 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Type E Pillow Block
- Adapter Mounted
- Triple Lip Contact Seal
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Retainer Type | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Tapered Adapter Mount |
| I.D. | 3.08 in |
| Base to Centerline Height | 2 1/4 in |
| Speed [Max] | 1225 rpm |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Fixed Expansion | Expansion |
| Shaft Dia. | 1.9375 in |
| Static Load Rating | 33200 lb |
| Vibration Frequency Roller Spin | 0.056 cps |
| Temperature [Max] | 225 °F |
| Internal Clearance | C0 Standard |
| Primary Seal | Buna Triple Lip Seal |
| Seal Type | Triple Lip Contact seals |
| Coating | Powder Coated |
| Dynamic Load Rating | 25900 lb |
| Mounting Pad Length | 8 7/8 in |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Height | 1 5/16 in |
| Mounting Bolt Size | 5/8 in |
| Inch/Metric | Inch Bore |
| Locknut O.D. | 2 31/32 in |
| Mounting Pad Width | 2 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 11.34 LB |
| EAN or UPC | 793699531473 |

