- 4 Bolt
description
- EPEB22647FE Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
| No. of Bolts | 4 |
| Static Load Rating | 71500 lb |
| Vibration Frequency Roller Spin | 0.059 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Retainer Type | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 51100 lb |
| Fixed Expansion | Expansion |
| Shaft Locking | Tapered Adapter Mount |
| Speed [Max] | 1500 rpm |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Internal Clearance | C0 Standard |
| Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Weight | 30.36 LB |
| EAN or UPC | 793699016338 |

