- 5/8 in Bore Diameter
- 1.85 in Outer Diameter
- 1 15/64 in Bore Length
- Centrik-Lok Cl 1 Piece Collar Shaft Locking
description
- ER10K-HFF Unmounted Replacement Bearings Ball Bearings
features
- 5/8" Unmounted Ball Bearing
- Standard Duty
- Centrik-Lok Locking Device
- Free Running
- 10% Oil Filled
| Retainer Type | Nylon |
| Set Screw Torque | 33 to 40 in lb |
| Bearing Type | Ball Bearing |
| Inner Ring Hub Diameter | 1.154 in |
| O.D. Type | Cylindrical w/ Snap Ring |
| Bore Dia. [Min] | 1/2 in |
| Temperature [Max] | 225 °F |
| Rolling Element | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Length Through Bore | 1.23438 in |
| Shaft Locking | Centrik-Lok Cl 1 Piece Collar |
| Snap Ring | With Snap Ring |
| Duty | Standard-Duty |
| Duty Type | Standard |
| Snap Ring O.D. | 2 1/16 in |
| Lubrication | Exxon Ronex MP |
| Inch/Metric | Inch Bore |
| Vibration Frequency Roller Spin | 0.033 cps |
| Collar O.D. | 1 1/2 in |
| Speed [Max] | 13400 rpm |
| Locking Collar O.D. | 1 1/2 in |
| Thread Size | #10-32 |
| Outer Ring Width | 0.624 in |
| Dynamic Load Rating | 2870 lb |
| Bore Dia. [Max] | 3 3/16 in |
| Temperature Range [Max] | 225 °F |
| Series | 200 |
| Enclosure | Flingers Only |
| Lubrication Type | MOBIL VELOCITE #10 OIL |
| Setscrew Torque | 87-92 in/lbs |
| Static Load Rating | 1480 lb |
| Seal Type | Flingers Only - Free Running |
| Bore Length | 1 15/64 in |
| I.D. | 0.625 in |
| O.D. | 1.85 in |
| Internal Clearance | C3 Standard |
| Locking Device | Centrik-Lok Locking |
| Snap Ring Thickness | 0.046875 in |
| Locking Collar Width | 23/64 in |
| RPM [Max] | 13400 rpm |
| Static Load Rating [Max] | 1480 lbf |
| Short Hub Length | 0.405 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Snap Ring Width | 3/64 in |
| Bearing Coating Material | Black Oxide |
| Special Lube Percent | 10% Oil Fill |
| Primary Seal | Flingers Only |
| Inner Ring Fillet Radius | 0.04 in |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| Weight | 1.5 LB |
| EAN or UPC | 793699295573 |

