- 1 in Bore Diameter
- 2.047 in Outer Diameter
- 1 3/8 in Bore Length
- Setscrew Shaft Locking
description
- ER16-HFF Unmounted Replacement Bearings Ball Bearings
features
- 1" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Free Running
- 10% Oil Fill
| Snap Ring Thickness | 0.046875 in |
| Rows of Balls | Single |
| Seal Material | Metal |
| Radial Internal Clearance | Normal |
| Enclosure | Double Sealed |
| Short Hub Length | 0.508 in |
| Retainer Type | Nylon |
| Locking Device | Setscrew Locking |
| Snap Ring O.D. | 2 17/64 in |
| Bore Length | 1 3/8 in |
| Length Through Bore | 1.375 in |
| Lubricant | Special |
| Radial Internal Clearance Specification | Normal Clearance |
| Duty Type | Standard |
| Inner Ring Width | 1 3/8 in |
| Static Load Rating | 1760 lb |
| Ball Material | Steel |
| Temperature Range [Max] | 225 °F |
| Fillet Radius | 0.04 in |
| Static Load Rating [Max] | 1560 lbf |
| Snap Ring | With Snap Ring |
| Cage Type | Metal |
| Lubrication Type | MOBIL VELOCITE #10 OIL |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Outer Ring Width | 0.749 in |
| Preload Level | None |
| Bore Dia. [Min] | 1/2 in |
| O.D. | 2.047 in |
| O.D. Type | Cylindrical w/ Snap Ring |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Ball Bearing |
| Precision | Standard |
| Origin | Wide Inner Ring |
| Dynamic Load Rating | 3150 lb |
| Setscrew Torque | 87-92 in/lbs |
| Shaft Locking | Setscrew |
| RPM [Max] | 11400 rpm |
| Internal Clearance | C3 Standard |
| Material | Steel |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| I.D. | 1.000 in |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| Temperature [Max] | 225 °F |
| Cage Material | Steel |
| Seal Type | Flingers Only - Free Running |
| Inner Ring Hub Diameter | 1.313 in |
| Set Screw Torque | 87 to 92 in lb |
| No. in Set | Single Bearing |
| Speed [Max] | 11400 rpm |
| Precision Level | Standard (ABEC 1) |
| Vibration Frequency Roller Spin | 0.039 cps |
| Bore Dia. [Max] | 3 3/16 in |
| Thread Size | 1/4-28 |
| Rolling Element | Ball Bearing |
| Lubrication | Mobil Velocite #10 Oil |
| Series | 200 |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| Snap Ring Width | 3/64 in |
| Primary Seal | Flingers Only |
| Inner Ring Fillet Radius | 0.04 in |
| Special Lube Percent | 10% Oil Fill |
| Bearing Coating Material | Black Oxide |
| Weight | 0.588 LB |
| EAN or UPC | 793699293975 |

