- Ball Bearing Insert
- 1 in Inner Diameter
- Standard-Duty
- Centrik-Lok Locking Device
description
- ER16K-FFMH Unmounted Replacement Bearings Ball Bearings
features
- 1" Unmounted Ball Bearing
- Standard Duty
- Centrik-Lok Locking Device
- Free Running
- 50% Grease Fill
- Special Lubricant
| Series | 200 |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Dia. [Min] | 1/2 in |
| Static Load Rating | 1760 lb |
| Duty | Standard-Duty |
| I.D. | 1.000 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Short Hub Length | 0.508 in |
| Temperature [Max] | 225 °F |
| Enclosure | Flingers Only |
| Retainer Type | Nylon |
| O.D. | 2.047 in |
| Locking Collar Width | 23/64 in |
| Outer Ring Width | 0.749 in |
| Inner Ring Hub Diameter | 1.313 in |
| Bore Dia. [Max] | 3 3/16 in |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 3150 lb |
| Locking Device | Centrik-Lok Locking |
| Internal Clearance | C3 Standard |
| O.D. Type | Cylindrical w/ Snap Ring |
| Snap Ring O.D. | 2 17/64 in |
| Seal Type | Flingers Only - Free Running |
| Snap Ring | With Snap Ring |
| Lubrication | Special Lubricant |
| Bearing Coating Material | Black Oxide |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Snap Ring Width | 3/64 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Special Lube Percent | 50% Grease Fill |
| Bore Length | 1 13/32 in |
| Inner Ring Fillet Radius | 0.04 in |
| Shaft Locking | Centrik-Lok Cl 1 Piece Collar |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| Speed [Max] | 11400 rpm |
| Primary Seal | Flingers Only |
| Duty Type | Standard |
| Locking Collar O.D. | 1 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Weight | 0.62 LB |
| EAN or UPC | 662864026284 |
-
Prop 65


