- Ball Bearing Insert
- 1 3/16 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER19-FFPD Unmounted Replacement Bearings Ball Bearings
features
- 1 3/16" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- flingers only
- preservative only - no grease
| Outer Ring Width | 0.874 in |
| Retainer Type | Nylon |
| Temperature [Max] | 225 °F |
| Snap Ring | With Snap Ring |
| Lubrication Type | Preservative Only - No Grease |
| Locking Device | Setscrew Locking |
| Internal Clearance | C3 Standard |
| Enclosure | Flingers Only |
| Short Hub Length | 5/8 in |
| Snap Ring O.D. | 2 21/32 in |
| Lubrication | No Grease |
| Bearing Type | Ball Bearing |
| I.D. | 1.1875 in |
| Bore Dia. [Max] | 3 3/16 in |
| Series | 200 |
| Inner Ring Hub Diameter | 1.587 in |
| Seal Type | Flingers Only - Free Running |
| Bore Dia. [Min] | 1/2 in |
| Inch/Metric | Inch Bore |
| Static Load Rating | 2530 lb |
| O.D. | 2.441 in |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 4390 lb |
| O.D. Type | Cylindrical w/ Snap Ring |
| Duty | Standard-Duty |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Speed [Max] | 9800 rpm |
| Special Lube Percent | 0% Fill |
| Bearing Coating Material | Black Oxide |
| Bore Length | 1 1/2 in |
| Inner Ring Fillet Radius | 0.04 in |
| Duty Type | Standard |
| Snap Ring Width | 3/64 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Shaft Locking | Setscrew |
| Primary Seal | Flingers Only |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| Weight | 0.84 LB |
| EAN or UPC | 662864025829 |
-
Prop 65


