- 1 1/4 in Bore Diameter
- 2.835 in Outer Diameter
- 1 11/16 in Bore Length
- Setscrew Shaft Locking
description
- ER20 Unmounted Replacement Bearings Ball Bearings
features
- 1 1/4" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Single Lip Contact Seal
| Duty Type | Standard |
| RPM [Max] | 6850 rpm |
| Bore Dia. [Max] | 3 3/16 in |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 3000 lbf |
| Radial Internal Clearance | Normal |
| Duty | Standard-Duty |
| Length Through Bore | 1.6875 in |
| Dynamic Load Rating | 5810 lb |
| Bore Dia. [Min] | 1/2 in |
| Rolling Element | Ball Bearing |
| Internal Clearance | C3 Standard |
| Lubrication | Exxon Ronex MP |
| O.D. | 2.835 in |
| Inner Ring Hub Diameter | 1.847 in |
| O.D. Type | Cylindrical w/ Snap Ring |
| Preload Level | None |
| Ball Material | Steel |
| Cage Material | Steel |
| Locking Device | Setscrew Locking |
| Snap Ring O.D. | 3 5/64 in |
| Temperature [Max] | 225 °F |
| Snap Ring | With Snap Ring |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Cage Type | Metal |
| Vibration Frequency Roller Spin | 0.038 cps |
| Bore Length | 1 11/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Precision | Standard |
| Seal Material | Nylon |
| Rows of Balls | Single |
| Inner Ring Width | 1 11/16 in |
| Bore Type | Round Bore |
| Fillet Radius | 0.04 in |
| Origin | Wide Inner Ring |
| I.D. | 1.250 in |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Seal Type | N Lip Seals |
| Contact Angle | 0° |
| Short Hub Length | 0.688 in |
| Speed [Max] | 6850 rpm |
| Series | 200 |
| Setscrew Torque | 165-185 in/lbs |
| Temperature Range [Max] | 225 °F |
| Outer Ring Width | 0.937 in |
| Shaft Locking | Setscrew |
| Snap Ring Thickness | 0.0625 in |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Lubricant | Lithium Base |
| Capacity | Standard Capacity |
| Retainer Type | Nylon |
| Static Load Rating | 3440 lb |
| Thread Size | 5/16-24 |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Set Screw Torque | 165 to 185 in lb |
| Primary Seal | Buna Single Lip Contact Seal |
| Snap Ring Width | 1/16 in |
| Inner Ring Fillet Radius | 0.04 in |
| Bearing Coating Material | Black Oxide |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| No. of lips | Single |
| Weight | 1.029 LB |
| EAN or UPC | 662864002202 |

