- Ball Bearing Insert
- 1 1/2 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER24-MHFF5 Unmounted Replacement Bearings Ball Bearings
features
- 1 1/2" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Free Running
- 20% Grease Filled
- No Seal
- Special Grease
| Inner Ring Hub Diameter | 2.083 in |
| Lubrication Type | CHEVRON SRI 2 HI-TEMP |
| Short Hub Length | 3/4 in |
| Temperature [Max] | 225 °F |
| Duty | Standard-Duty |
| O.D. Type | Cylindrical w/ Snap Ring |
| Lubrication | Special Grease |
| Snap Ring | With Snap Ring |
| Bore Dia. [Max] | 3 3/16 in |
| O.D. | 3.15 in |
| Bore Dia. [Min] | 1/2 in |
| Seal Type | Flingers Only - Free Running |
| Retainer Type | Nylon |
| I.D. | 1.500 in |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 7330 lb |
| Outer Ring Width | 1.093 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Enclosure | Flingers Only |
| Snap Ring O.D. | 3 25/64 in |
| Static Load Rating | 4460 lb |
| Rolling Element | Ball Bearing |
| Series | 200 |
| Internal Clearance | C3 Standard |
| Setscrew Torque | 165-185 in/lbs |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| Vibration Frequency Roller Spin | 0.037 cps |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Inner Ring Fillet Radius | 0.06 in |
| Bore Length | 1 15/16 in |
| Duty Type | Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 7500 rpm |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Snap Ring Width | 1/16 in |
| Shaft Locking | Setscrew |
| Primary Seal | Flingers Only |
| Bearing Coating Material | Black Oxide |
| Special Lube Percent | 20% Grease Fill |
| Weight | 2.03 LB |
| EAN or UPC | 793699298765 |
-
Prop 65


