- Ball Bearing Insert
- 2 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER32-MHFFJF Unmounted Replacement Bearings Ball Bearings
features
- 2" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Free Running
- Oil Lubricated
| O.D. Type | Cylindrical w/ Snap Ring |
| Bearing Type | Ball Bearing |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 9800 lb |
| Outer Ring Width | 1.186 in |
| Inner Ring Hub Diameter | 2.749 in |
| Duty | Standard-Duty |
| Short Hub Length | 7/8 in |
| I.D. | 2.000 in |
| Bore Dia. [Max] | 3 3/16 in |
| Enclosure | Flingers Only |
| Locking Device | Setscrew Locking |
| Snap Ring | With Snap Ring |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Bore Dia. [Min] | 1/2 in |
| Retainer Type | Nylon |
| Lubrication Type | MOBIL VELOCITE #10 OIL |
| Seal Type | Flingers Only - Free Running |
| O.D. | 3.937 in |
| Snap Ring O.D. | 4 11/64 in |
| Internal Clearance | C3 Standard |
| Lubrication | Oil |
| Static Load Rating | 6570 lb |
| Series | 200 |
| Inner Ring Fillet Radius | 0.08 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty Type | Standard |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Bore Length | 2 3/16 in |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| Setscrew Torque | 290-325 in/lbs |
| Special Lube Percent | 10% Oil Fill |
| Snap Ring Width | 3/32 in |
| Speed [Max] | 5800 rpm |
| Primary Seal | Flingers Only |
| Vibration Frequency Roller Spin | 0.044 cps |
| Bearing Coating Material | Black Oxide |
| Shaft Locking | Setscrew |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Weight | 3.29 LB |
| EAN or UPC | 793699328974 |
-
Prop 65


