- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Bronze Sleeve Bearing
description
- F2239Z Flange Blocks Sleeve Bearings
features
- 2 7/16" Mounted Bronze Sleeve Bearing
- Cast Iron 4-Bolt Square Flange Block
| Housing Material | Cast Iron |
| Mounting Housing Width | 1 in |
| Bore Range [Max] | 3.9375 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 6 7/8 in |
| Bolt Hole Circle Diameter | 6 1/4 in |
| Seal Type | Unsealed |
| Grease Fitting Size | 3/8 NPT |
| Bearing Type | Bronze Bearing |
| Lubrication | Relubricatable |
| No. of Bolts | 4 |
| Sleeve Material | Bronze |
| End Type | Open End |
| Overall Width | 5 in |
| Housing Height | 6 7/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 13/32 in |
| Length Through Bore | 5 in |
| Inch/Metric | Inch |
| Pipe Tap Size | 3/8 in |
| Temperature Range [Min] | N/A |
| Locking Device | No Locking Device |
| Bolt Size | 5/8 in |
| Housing Coating | Powder Coated |
| Housing Width | 5 in |
| Housing Construction | 1 Piece |
| Bore Length | 5 in |
| Bolt Circle Dia. | 6 1/4 in |
| Mounting Pad Width | 6 7/8 in |
| Mounting Bolt Size | 5/8 in |
| Temperature Range [Max] | 300 °F |
| Duty | Normal-Duty |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Non-Expansion |
| Temperature [Max] | 300 °F |
| Mounting Flange Width | 1 in |
| Flange Thickness | 1 in |
| Housing Diameter | 4 in |
| Bore Range [Min] | 0.75 in |
| Weight | 16.5 LB |
| EAN or UPC | 662327036096 |

