- 1 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3CL223E1 Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Viton Seal
- High Temperature Modifications
| Retainer Type | Steel |
| Housing Overall Circle Diameter | 6 1/8 in |
| Duty Type | Standard |
| Flange Thickness | 5/8 in |
| Standoff Distance | 5/32 in |
| Temperature Range [Max] | 400 °F |
| Bore Range [Max] | 3.5 in |
| Shaft Dia. | 1.4375 in |
| Housing Length | 4 5/8 in |
| Mounting Pad Width | 4 5/8 in |
| Available Seal Type | N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Locking Device | Centrik-Lok CL Locking Collar |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Standard Duty |
| Fixed Expansion | Fixed |
| Size Code | 207 |
| Internal Clearance | C5 Increased |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 1.75 in |
| Collar O.D. | 3 3/64 in |
| Dynamic Load Rating | 5810 lb |
| Set Screw Torque | 165-185 in/lbs |
| Primary Seal | Viton Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Temperature [Max] | 400 °F |
| Series | 200 |
| Bearing Coating Material | Black Oxide |
| Speed [Max] | 4800 rpm |
| Inch/Metric | Inch |
| No. of Bolts | 4 |
| Locking Collar O.D. | 3 3/64 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Seal Type | Viton Single Lip Contact Seal |
| Bearing Standoff Distance | 5/32 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bearing Type | Ball Bearing |
| Bore Range [Min] | 0.5 in |
| Mounting Housing Width | 5/8 in |
| Mounting Bolt Size | 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Bolt Hole Spacing | 3 5/8 in |
| Distance Between Bolt Holes | 3 5/8 in |
| Static Load Rating | 3440 lb |
| Shape | Square |
| Housing Diameter | 3 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubricant Type | Almsol 1250 |
| Bearing Design | Non-Expansion |
| Bore Length | 1 3/4 in |
| Setscrew Torque | 165-185 in/lbs |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.038 cps |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| No. of lips | Single |
| Weight | 4.0 LB |
| EAN or UPC | 662864907699 |
-
Prop 65


