- 1 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3CL227NC Flange Blocks Ball Bearings
features
- 1 11/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
- Closed End Unit
| Bearing Type | Ball Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Set Screw Torque | 151-168 in/lbs |
| Housing Overall Circle Diameter | 7 3/32 in |
| No. of lips | Single |
| Housing Diameter | 4 1/4 in |
| Length Through Bore | 1.95313 in |
| Available Seal Type | N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Flange Type | 4-Bolt Flange |
| Standoff Distance | 7/64 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.6875 in |
| Bolt Hole Spacing | 4 1/8 in |
| Housing Coating | Powder Coated |
| Static Load Rating | 4590 lb |
| Bore Range [Max] | 3.5 in |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| RPM [Max] | 5330 rpm |
| Seal Type | Single Lip Contact Seal |
| Temperature Range [Max] | 225 °F |
| Primary Seal | Buna Single Lip With Flinger |
| Flange Thickness | 5/8 in |
| Bore Length | 1 61/64 in |
| Housing Length | 5 3/8 in |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bolt Size | 1/2 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Mounting Housing Width | 5/8 in |
| Dynamic Load Rating | 7370 lb |
| Collar O.D. | 3 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 5330 rpm |
| Bearing Standoff Distance | 7/64 in |
| Auxiliary Seals | 1 Closed Cap Steel |
| Vibration Frequency Roller Spin | 0.038 cps |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Nylon |
| Locking Collar O.D. | 3 3/8 in |
| Internal Clearance | C3 Standard |
| Distance Between Bolt Holes | 4 1/8 in |
| Size Code | 209 |
| End Type | Closed End |
| Mounted Unit Duty | Standard Duty |
| Mounting Bolt Size | 1/2 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Lubricant Type | Exxon Ronex MP |
| Bearing Coating Material | Black Oxide |
| Bearing Design | Non-Expansion |
| Fixed Expansion | Fixed |
| Series | 200 |
| Mounting Pad Width | 5 3/8 in |
| Duty Type | Standard |
| No. of Bolts | 4 |
| Lubrication Type | EXXON RONEX MP STD |
| Shape | Square |
| Setscrew Torque | 151-168 in/lbs |
| Temperature [Max] | 225 °F |
| Weight | 6.0 LB |
| EAN or UPC | 662864289894 |

