- 2 1/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3CL2E36N Flange Blocks Ball Bearings
features
- 2 1/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Setscrew Torque | 313-348 in/lbs |
| Length Through Bore | 2.23438 in |
| Bolt Hole Spacing | 5 1/8 in |
| Set Screw Torque | 313-348 in/lbs |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Mounting Housing Width | 29/32 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| No. of Bolts | 4 |
| Shape | Square |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Retainer Type | Nylon |
| Duty Type | Standard |
| Temperature Range [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Collar O.D. | 3 29/32 in |
| Speed [Max] | 4360 rpm |
| Collar O.D. | 3 29/32 in |
| Static Load Rating | 6570 lb |
| Primary Seal | Buna Single Lip With Flinger |
| Housing Material | Cast Iron |
| Standoff Distance | 5/16 in |
| Bearing Coating Material | Black Oxide |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Inch/Metric | Inch |
| Locking Device | Centrik-Lok CL Locking Collar |
| Seal Type | Single Lip Contact Seal |
| Mounting Pad Width | 6 3/8 in |
| Bore Range [Max] | 3.5 in |
| Flange Thickness | 0.90625 in |
| Dynamic Load Rating | 9800 lb |
| Housing Length | 6 3/8 in |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 NPT |
| Bearing Standoff Distance | 5/16 in |
| Housing Coating | Powder Coated |
| Shaft Dia. | 2.25 in |
| Bore Range [Min] | 0.5 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Housing Overall Circle Diameter | 8 1/2 in |
| Housing Diameter | 4.9375 in |
| Internal Clearance | C3 Standard |
| Temperature [Max] | 225 °F |
| No. of lips | Single |
| Mounting Bolt Size | 5/8 in |
| Distance Between Bolt Holes | 5 1/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 5/8 in |
| Bore Length | 2 15/64 in |
| Mounted Unit Duty | Standard Duty |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| RPM [Max] | 4360 rpm |
| Weight | 9.5 LB |
| EAN or UPC | 662864295871 |

