- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 5/8 in Shaft Diameter
- 1 1/8 in Overall Width
- 3 in Housing Length
description
- F3S210E Flange Blocks Ball Bearings
features
- 5/8" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Lubrication Type | EXXON RONEX MP STD |
| Flange Type | 4-Bolt Flange |
| Bearing Standoff Distance | 9/64 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Length Through Bore | 0.984375 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| RPM [Max] | 9000 rpm |
| Retainer Type | Nylon |
| Inch/Metric | Inch |
| Internal Clearance | C3 Standard |
| Housing Diameter | 2 1/16 in |
| Flange Thickness | 3/8 in |
| Overall Width | 1 1/8 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Fixed Expansion | Fixed |
| Shape | Square |
| Vibration Frequency Roller Spin | 0.029 cps |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Mounted Unit Duty | Intermediate Duty |
| No. of lips | Single |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Housing Length | 3 in |
| Bolt Hole Spacing | 2 1/8 in |
| Bolt Size | 3/8 in |
| Static Load Rating | 1110 lb |
| Temperature [Max] | 225 °F |
| Standoff Distance | 9/64 in |
| Shaft Locking | Setscrew |
| Locking Device | Setscrew Locking |
| Bore Range [Min] | 0.5 in |
| Dynamic Load Rating | 2360 lb |
| Housing Coating | Powder Coated |
| Speed [Max] | 9000 rpm |
| Mounting Bolt Size | 3/8 in |
| Series | 200 |
| Mounting Housing Width | 3/8 in |
| Seal Type | Single Lip Contact Seal |
| Lubricant Type | Exxon Ronex MP |
| Housing Overall Circle Diameter | 3 7/8 in |
| Bore Range [Max] | 2.9375 in |
| Set Screw Torque | 33-40 in/lbs |
| No. of Bolts | 4 |
| Bore Length | 63/64 in |
| Shaft Dia. | 0.625 in |
| Grease Fitting Size | 1/4-28 |
| Mounting Pad Width | 3 in |
| Distance Between Bolt Holes | 2 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Setscrew Torque | 33-40 in/lbs |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Duty Type | Intermediate |
| Weight | 0.96 LB |
| EAN or UPC | 662864721417 |
-
Prop 65


