Link-Belt
F3S216EK82
1 in Cast Iron Setscrew Locking Intermediate Duty 4 Bolt Flange Block
Item #102119455
- 1 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3S216EK82 Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Black Oxide Coated Inner and Outer Rings
| Shaft Dia. | 1 in |
| Grease Fitting Size | 1/4-28 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Material | Cast Iron |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Shaft Locking | Setscrew |
| Static Load Rating | 1760 lb |
| Bore Length | 1 11/64 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Retainer Type | Nylon |
| Bore Range [Max] | 2.9375 in |
| Seal Type | Single Lip Contact Seal |
| Speed [Max] | 6800 rpm |
| Finish | Black Oxide Inner & Outer Rings |
| Fixed Expansion | Fixed |
| Series | 200 |
| Flange Type | 4-Bolt Flange |
| Duty Type | Intermediate |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Distance Between Bolt Holes | 2 3/4 in |
| Setscrew Torque | 87-92 in/lbs |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 3150 lb |
| Mounted Unit Duty | Intermediate Duty |
| Locking Device | Setscrew Locking |
| No. of Bolts | 4 |
| Set Screw Torque | 87-92 in/lbs |
| Housing Overall Circle Diameter | 4 29/32 in |
| Mounting Bolt Size | 7/16 in |
| Shape | Square |
| Bore Range [Min] | 0.5 in |
| No. of lips | Single |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Standoff Distance | 1/8 in |
| Housing Coating | Powder Coated |
| Mounting Housing Width | 7/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Coating Material | Black Oxide |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Design | Non-Expansion |
| Mounting Pad Width | 3 3/4 in |
| Internal Clearance | C3 Standard |
| Weight | 2.0 LB |
| EAN or UPC | 793699717327 |
