Link-Belt
F3S227E1
1 11/16 in Cast Iron Setscrew Locking Intermediate Duty 4 Bolt Flange Block
Item #106025112
- 1 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3S227E1 Flange Blocks Ball Bearings
features
- 1 11/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increased Clearance
- Steel Retainer
- Special Lubricant
| Housing Material | Cast Iron |
| Seal Type | Viton Single Lip Contact Seal |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Vibration Frequency Roller Spin | 0.038 cps |
| Fixed Expansion | Fixed |
| Bore Range [Min] | 0.5 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Shape | Square |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Spacing | 4 1/8 in |
| Bearing Standoff Distance | 1/8 in |
| Housing Overall Circle Diameter | 7 3/32 in |
| Length Through Bore | 1.76563 in |
| Shaft Dia. | 1.6875 in |
| Setscrew Torque | 165-185 in/lbs |
| Locking Device | Setscrew Locking |
| Housing Diameter | 4 5/16 in |
| Set Screw Torque | 165-185 in/lbs |
| Static Load Rating | 4590 lb |
| Bearing Type | Ball Bearing |
| Mounting Pad Width | 5 3/8 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.9375 in |
| Retainer Type | Steel |
| Temperature Range [Max] | 400 °F |
| Bore Length | 1 49/64 in |
| Mounted Unit Duty | Intermediate Duty |
| Mounting Housing Width | 9/16 in |
| Bearing Design | Non-Expansion |
| Primary Seal | Viton Single Lip Contact Seal |
| Distance Between Bolt Holes | 4 1/8 in |
| Standoff Distance | 1/8 in |
| Mounting Bolt Size | 9/16 in |
| Shaft Locking | Setscrew |
| Bolt Size | 9/16 in |
| Internal Clearance | C5 Increased |
| No. of Bolts | 4 |
| Series | 200 |
| Flange Thickness | 9/16 in |
| RPM [Max] | 4000 rpm |
| Duty Type | Intermediate |
| Housing Length | 5 3/8 in |
| Lubrication | Special Lubricant |
| Lubricant Type | Almsol 1250 |
| Grease Fitting Size | 1/8 NPT |
| No. of lips | Single |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Housing Coating | Powder Coated |
| Flange Type | 4-Bolt Flange |
| Speed [Max] | 4000 rpm |
| Temperature [Max] | 400 °F |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Dynamic Load Rating | 7370 lb |
| Overall Width | 1 29/32 in |
| Weight | 4.9 LB |
| EAN or UPC | 662864718455 |
