Link-Belt
F3S232E1
2 in Cast Iron Setscrew Locking Intermediate Duty 4 Bolt Flange Block
Item #111362267
- 2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3S232E1 Flange Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- High Temperature Grease
- Increased Clearance
- Steel Retainers
- Single Lip Viton Contact Seal
| Bore Range [Min] | 0.5 in |
| Housing Length | 6 3/8 in |
| Shape | Square |
| No. of Bolts | 4 |
| Set Screw Torque | 290-325 in/lbs |
| Bolt Size | 5/8 in |
| Mounting Housing Width | 5/8 in |
| Bore Length | 1 13/16 in |
| No. of lips | Single |
| Length Through Bore | 1.8125 in |
| Temperature Range [Max] | 400 °F |
| Primary Seal | Viton Single Lip Contact Seal |
| Fixed Expansion | Fixed |
| Shaft Dia. | 2 in |
| Grease Fitting Size | 1/8 NPT |
| Mounting Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Mounting Pad Width | 6 3/8 in |
| Flange Thickness | 5/8 in |
| Bearing Standoff Distance | 11/64 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Lubrication | High Temperature Grease |
| Temperature [Max] | 400 °F |
| Vibration Frequency Roller Spin | 0.044 cps |
| Bore Range [Max] | 2.9375 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Inch/Metric | Inch |
| Overall Width | 2 in |
| Speed [Max] | 3200 rpm |
| Internal Clearance | C5 Increased |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Setscrew Torque | 290-325 in/lbs |
| Series | 200 |
| Shaft Locking | Setscrew |
| Housing Overall Circle Diameter | 8 1/2 in |
| Duty Type | Intermediate |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 9800 lb |
| Standoff Distance | 11/64 in |
| Mounted Unit Duty | Intermediate Duty |
| Bearing Type | Ball Bearing |
| Static Load Rating | 6570 lb |
| Retainer Type | Steel |
| Housing Material | Cast Iron |
| Distance Between Bolt Holes | 5 1/8 in |
| Bearing Design | Non-Expansion |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Seal Type | Viton Single Lip Contact Seal |
| Lubricant Type | Almsol 1250 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Diameter | 5 3/16 in |
| RPM [Max] | 5800 rpm |
| Bolt Hole Spacing | 5 1/8 in |
| Weight | 7.3 LB |
| EAN or UPC | 662864905541 |
