- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3S232E99A Flange Blocks Ball Bearings
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.044 cps |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Retainer Type | Nylon |
| Duty Type | Intermediate |
| Housing Coating | Powder Coated |
| No. of Bolts | 4 |
| Static Load Rating | 6570 lb |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Speed [Max] | 3200 rpm |
| Dynamic Load Rating | 9800 lb |
| Mounted Unit Duty | Intermediate Duty |
| Housing Material | Cast Iron |
| Shaft Locking | Setscrew |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 7.57 LB |
| EAN or UPC | 782934963308 |

