Link-Belt
F3S236E1
2 1/4 in Cast Iron Setscrew Locking Intermediate Duty 4 Bolt Flange Block
Item #105995279
- 2 1/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3S236E1 Flange Blocks Ball Bearings
features
- 2 1/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increased C5 clearance
- Steel retainers
- High temp grease
| Housing Length | 6 7/8 in |
| Bolt Size | 5/8 in |
| Bearing Standoff Distance | 13/64 in |
| Grease Fitting Size | 1/8 NPT |
| Flange Thickness | 11/16 in |
| Temperature Range [Max] | 400 °F |
| No. of Bolts | 4 |
| Locking Device | Setscrew Locking |
| Bore Range [Min] | 0.5 in |
| No. of lips | Single |
| Bearing Design | Non-Expansion |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bore Length | 1 57/64 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Lubricant Type | Almsol 1250 |
| Housing Diameter | 5 7/16 in |
| Internal Clearance | C5 Increased |
| Seal Type | Viton Single Lip Contact Seal |
| Mounting Pad Width | 6 7/8 in |
| Inch/Metric | Inch |
| Mounting Housing Width | 11/16 in |
| Standoff Distance | 13/64 in |
| Housing Overall Circle Diameter | 9 9/32 in |
| Bolt Hole Spacing | 5 5/8 in |
| Dynamic Load Rating | 11840 lb |
| Retainer Type | Steel |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Distance Between Bolt Holes | 5 5/8 in |
| Shaft Locking | Setscrew |
| Series | 200 |
| Fixed Expansion | Fixed |
| Setscrew Torque | 290-325 in/lbs |
| Shape | Square |
| Flange Type | 4-Bolt Flange |
| Housing Coating | Powder Coated |
| Duty Type | Intermediate |
| Speed [Max] | 3000 rpm |
| Primary Seal | Viton Single Lip Contact Seal |
| Overall Width | 2 3/32 in |
| Vibration Frequency Roller Spin | 0.043 cps |
| Set Screw Torque | 290-325 in/lbs |
| Mounted Unit Duty | Intermediate Duty |
| Bore Range [Max] | 2.9375 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Temperature [Max] | 400 °F |
| RPM [Max] | 3000 rpm |
| Mounting Bolt Size | 5/8 in |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Length Through Bore | 1.89063 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Static Load Rating | 8080 lb |
| Lubrication | High Temperature Grease |
| Shaft Dia. | 2.25 in |
| Weight | 9.2 LB |
| EAN or UPC | 662864721264 |
