Link-Belt
F3U212N
3/4 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #100736302
- 3/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3U212N Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Housing Length | 3 3/8 in |
| Speed [Max] | 10000 rpm |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Temperature [Max] | 225 °F |
| Static Load Rating | 1480 lb |
| Duty | Normal-Duty |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Flange Thickness | 9/16 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Housing Width | 1 13/64 in |
| Housing Diameter | 2 7/16 in |
| Bore Length | 1 9/32 in |
| Bearing Design | Non-Expansion |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating [Max] | 1480 lbf |
| Bearing Insert | UG212NL |
| Temperature Range [Min] | -20 °F |
| Primary Seal | Buna Single Lip Contact Seal |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 2870 lb |
| Shape | Square |
| Housing Coating | Powder Coated |
| Length Through Bore | 1.28125 in |
| Shaft Dia. | 0.75 in |
| Distance Between Bolt Holes | 2 1/2 in |
| Overall Width | 1 31/64 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Shaft Locking | Setscrew |
| No. of Bolts | 4 |
| Bearing Standoff Distance | 13/64 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bore Range [Max] | 3.5 in |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Series | 200 |
| Retainer Type | Nylon |
| No. of lips | Single |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 3.536 in |
| Housing Height | 3 3/8 in |
| RPM [Max] | 10000 rpm |
| Duty Type | Standard |
| Mounting Housing Width | 9/16 in |
| Set Screw Torque | 87-92 in/lbs |
| Flange Type | 4-Bolt Flange |
| Mounting Bolt Size | 3/8 in |
| Lubrication | Relubricatable |
| Mounting Pad Width | 3 3/8 in |
| Internal Clearance | C3 Standard |
| Bore Range [Min] | 0.5 in |
| Housing Overall Circle Diameter | 4 13/32 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bolt Hole Size | 3/8 in |
| Bolt Hole Spacing | 2 1/2 in |
| Bolt Size | 3/8 in |
| Setscrew Torque | 87-92 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Single Lip Contact Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Standoff Distance | 13/64 in |
| Weight | 1.76 LB |
| EAN or UPC | 662327036577 |
