Link-Belt
F3U219N
1 3/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #100736307
-
Prop 65
- 1 3/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3U219N Flange Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Housing Width | 1 19/64 in |
| Housing Diameter | 3 3/16 in |
| Shape | Square |
| Bore Length | 1 9/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Setscrew |
| Mounting Pad Width | 4 1/4 in |
| Distance Between Bolt Holes | 3 1/4 in |
| Standoff Distance | 11/64 in |
| Bolt Size | 7/16 in |
| Bore Range [Max] | 3 1/2 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Lubrication | Relubricatable |
| Bore Range [Min] | 1/2 in |
| Mounting Housing Width | 19/32 in |
| Mounting Bolt Size | 7/16 in |
| Mounted Unit Duty | Standard Duty |
| Speed [Max] | 8000 rpm |
| No. of Bolts | 4 |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1 9/16 in |
| Housing Overall Circle Diameter | 5 19/32 in |
| Overall Width | 1 47/64 in |
| Fixed Expansion | Fixed |
| Bearing Standoff Distance | 11/64 in |
| RPM [Max] | 8,000 rpm |
| Housing Construction | 1 Piece |
| Flange Thickness | 19/32 in |
| Bolt Hole Size | 7/16 in |
| Setscrew Torque | 87-92 in/lbs |
| Shaft Dia. | 1.1875 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Length | 4 1/4 in |
| Housing Material | Cast Iron |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Static Load Rating [Max] | 2,530.00 lbf |
| Inch/Metric | Inch |
| Static Load Rating | 2530 lb |
| Seal Type | Single Lip Contact Seal |
| Set Screw Torque | 87-92 in/lbs |
| Vibration Frequency Roller Spin | 0.039 cps |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 4390 lb |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Insert | UG219NL |
| End Type | Closed End |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Coating | Powder Coated |
| Housing Height | 4 1/4 in |
| Flange Type | 4-Bolt Flange |
| Retainer Type | Nylon |
| No. of lips | Single |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Temperature Range [Min] | -20 °F |
| Temperature [Max] | 225 °F |
| Weight | 2.86 LB |
| EAN or UPC | 662327036768 |
-
Prop 65

