Link-Belt
F3U228H
1 3/4 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #102160790
- 1 3/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3U228H Flange Blocks Ball Bearings
features
- 1 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 4590 lb |
| Duty | Normal-Duty |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Size | 1/2 in |
| Seal Type | Clearance Seals |
| Length Through Bore | 2.03125 in |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 165-185 in/lbs |
| Mounting Pad Width | 5 3/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 165-185 in/lbs |
| Bore Length | 2 1/32 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Flange Thickness | 5/8 in |
| Overall Width | 2 9/64 in |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Dia. | 5 53/64 in |
| Duty Type | Standard |
| Locking Device | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Temperature Range [Min] | -20 °F |
| Mounting Housing Width | 5/8 in |
| Shaft Locking | Setscrew |
| Primary Seal | Steel Clearance Seal |
| Distance Between Bolt Holes | 4 1/8 in |
| Series | 200 |
| Dynamic Load Rating | 7370 lb |
| Internal Clearance | C3 Standard |
| RPM [Max] | 5330 rpm |
| Bolt Hole Spacing | 4 1/8 in |
| Temperature [Max] | 225 °F |
| Bore Range [Min] | 0.5 in |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 5 3/8 in |
| Standoff Distance | 7/64 in |
| Speed [Max] | 5330 rpm |
| Housing Overall Circle Diameter | 7 3/32 in |
| Shape | Square |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Mounting Bolt Size | 1/2 in |
| Shaft Dia. | 1.75 in |
| Housing Length | 5 3/8 in |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Housing Coating | Powder Coated |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Diameter | 4 1/4 in |
| Lubrication | Relubricatable |
| Vibration Frequency Roller Spin | 0.038 cps |
| Flange Type | 4-Bolt Flange |
| Retainer Type | Nylon |
| Bearing Standoff Distance | 7/64 in |
| Weight | 5.6 LB |
| EAN or UPC | 662327037062 |
