Link-Belt
F3U231E3TE
1 15/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #102166996
- 1 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- F3U231E3TE Flange Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Triple Lip Contact Seal
- 45 degree lube fitting
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Mounting Bolt Size | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Shaft Locking | Setscrew |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Internal Clearance | C3 Standard |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Nylon |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 7920 lb |
| Housing Overall Circle Diameter | 7 7/16 in |
| Housing Material | Cast Iron |
| Mounting Housing Width | 3/4 in |
| Series | 200 |
| Bore Length | 2 3/32 in |
| Speed [Max] | 550 rpm |
| Primary Seal | Buna Triple Lip Seal |
| Fixed Expansion | Fixed |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 1.9375 in |
| Set Screw Torque | 290-325 in/lbs |
| Seal Type | Triple-Lip Contact Seals |
| Distance Between Bolt Holes | 4 3/8 in |
| Static Load Rating | 5220 lb |
| Standoff Distance | 13/64 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| No. of Bolts | 4 |
| Setscrew Torque | 290-325 in/lbs |
| Duty Type | Standard |
| Special Lube Fitting | 45 Deg Lube Fitting |
| Locking Device | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Inch/Metric | Inch |
| Shape | Square |
| Vibration Frequency Roller Spin | 0.045 cps |
| Mounting Pad Width | 5 5/8 in |
| No. of lips | Triple |
| Bore Range [Max] | 3.5 in |
| Housing Coating | Powder Coated |
| Weight | 6.485 LB |
| EAN or UPC | 662327037116 |
