Link-Belt
F3U231JHK54
1 15/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #101676504
- 1 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3U231JHK54 Flange Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
- Steel retainers
- No grease
- Increased C4 internal clearance
| Seal Type | Clearance Seals |
| Static Load Rating | 5220 lb |
| Lubrication | No Grease |
| Shape | Square |
| Bearing Design | Non-Expansion |
| Duty Type | Standard |
| Mounting Housing Width | 3/4 in |
| Housing Material | Cast Iron |
| Standoff Distance | 13/64 in |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Roller Spin | 0.045 cps |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 4800 rpm |
| Distance Between Bolt Holes | 4 3/8 in |
| Shaft Dia. | 1.9375 in |
| Bore Range [Min] | 0.5 in |
| Special Lube Percent | 0% Fill |
| Series | 200 |
| Internal Clearance | C4 Increased |
| No. of Bolts | 4 |
| Mounting Bolt Size | 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Mounting Pad Width | 5 5/8 in |
| Bore Length | 2 3/32 in |
| Setscrew Torque | 290-325 in/lbs |
| Mounted Unit Duty | Standard Duty |
| Temperature [Max] | 225 °F |
| Bore Range [Max] | 3.5 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Shaft Locking | Setscrew |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Device | Setscrew Locking |
| Flange Type | 4-Bolt Flange |
| Housing Coating | Powder Coated |
| Housing Overall Circle Diameter | 7 7/16 in |
| Retainer Type | Steel |
| Set Screw Torque | 290-325 in/lbs |
| Lubrication Type | Preservative Only - No Grease |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 7920 lb |
| Weight | 6.666 LB |
| EAN or UPC | 662327943752 |
