Link-Belt
F3U232JH4C4
2 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #101992934
- 2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3U232JH4C4 Flange Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
- Special grease
- Steel retainers
- Increased C4 internal clearance
| Shape | Square |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking |
| Temperature [Max] | 225 °F |
| Shaft Locking | Setscrew |
| Duty Type | Standard |
| Grease Fitting Size | 1/8 NPT |
| Set Screw Torque | 290-325 in/lbs |
| Housing Coating | Powder Coated |
| Distance Between Bolt Holes | 5 1/8 in |
| Standoff Distance | 5/16 in |
| Internal Clearance | C4 Increased |
| Lubrication | Special Grease |
| Lubrication Type | DOW CORNING DC44 HT |
| Housing Material | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Inch/Metric | Inch |
| Housing Overall Circle Diameter | 8 1/2 in |
| Mounting Housing Width | 29/32 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Retainer Type | Steel |
| Mounted Unit Duty | Standard Duty |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Mounting Pad Width | 6 3/8 in |
| No. of Bolts | 4 |
| Speed [Max] | 4360 rpm |
| Setscrew Torque | 290-325 in/lbs |
| Dynamic Load Rating | 9800 lb |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Clearance Seals |
| Series | 200 |
| Bore Range [Min] | 0.5 in |
| Fixed Expansion | Fixed |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 2 in |
| Bore Length | 2 1/4 in |
| Static Load Rating | 6570 lb |
| Bearing Type | Ball Bearing |
| Weight | 11.0 LB |
| EAN or UPC | 793699693942 |
