Link-Belt
F3U239H
2 7/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #102140831
- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3U239H Flange Blocks Ball Bearings
features
- 2 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
| Bolt Circle Dia. | 7.955 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Inch/Metric | Inch |
| Housing Diameter | 5 3/8 in |
| Primary Seal | Steel Clearance Seal |
| Duty | Normal-Duty |
| Duty Type | Standard |
| Flange Thickness | 15/16 in |
| Overall Width | 2 27/32 in |
| Mounting Housing Width | 15/16 in |
| Distance Between Bolt Holes | 5 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Flange Type | 4-Bolt Flange |
| Temperature [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Bore Range [Min] | 0.5 in |
| Bearing Standoff Distance | 11/32 in |
| End Type | Open End |
| Series | 200 |
| No. of Bolts | 4 |
| Housing Length | 6 7/8 in |
| Shaft Locking | Setscrew |
| Vibration Frequency Roller Spin | 0.043 cps |
| Dynamic Load Rating | 11840 lb |
| Style | 4-Bolt Flange |
| Lubrication Type | EXXON RONEX MP STD |
| Length Through Bore | 2.5 in |
| Bearing Type | Ball Bearing |
| Static Load Rating | 8080 lb |
| Fixed Expansion | Fixed |
| RPM [Max] | 4000 rpm |
| Shape | Square |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Bore Range [Max] | 3.5 in |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 5 5/8 in |
| Mounting Bolt Size | 5/8 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 290-325 in/lbs |
| Mounting Pad Width | 6 7/8 in |
| Standoff Distance | 11/32 in |
| Shaft Dia. | 2.4375 in |
| Temperature Range [Min] | -20 °F |
| Housing Overall Circle Diameter | 9 7/32 in |
| Setscrew Torque | 290-325 in/lbs |
| Lubricant Type | Exxon Ronex MP |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Internal Clearance | C3 Standard |
| Temperature Range [Max] | 225 °F |
| Housing Height | 6 7/8 in |
| Bore Length | 2 1/2 in |
| Retainer Type | Nylon |
| Speed [Max] | 4000 rpm |
| Weight | 11.446 LB |
| EAN or UPC | 662327427832 |
