Link-Belt
F3U243NC
2 11/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #102171380
- 2 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3U243NC Flange Blocks Ball Bearings
features
- 2 11/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Closed End Cap
| Dynamic Load Rating | 12920 lb |
| Available Seal Type | N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Housing Overall Circle Diameter | 9 13/16 in |
| Bolt Size | 5/8 in |
| Set Screw Torque | 430-460 in/lbs |
| Flange Thickness | 0.75 in |
| Temperature [Max] | 225 °F |
| Standoff Distance | 3/32 in |
| Series | 200 |
| Housing Material | Cast Iron |
| Bore Range [Min] | 0.5 in |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Standard Duty |
| Housing Coating | Powder Coated |
| Seal Type | Single Lip Contact Seal |
| Temperature Range [Max] | 225 °F |
| Duty Type | Standard |
| No. of lips | Single |
| Lubrication Type | EXXON RONEX MP STD |
| Size Code | 213 |
| Length Through Bore | 2.6875 in |
| Bearing Standoff Distance | 3/32 in |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.098 cps |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.6875 in |
| Internal Clearance | C3 Standard |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.045 cps |
| End Type | Closed End |
| Static Load Rating | 9010 lb |
| Shape | Square |
| Locking Collar O.D. | 4 3/16 in |
| Mounting Pad Width | 7 3/8 in |
| Housing Length | 7 3/8 in |
| Setscrew Torque | 430-460 in/lbs |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | 1/8 NPT |
| Distance Between Bolt Holes | 5 7/8 in |
| Collar O.D. | 4 3/16 in |
| Mounting Housing Width | 3/4 in |
| RPM [Max] | 3850 rpm |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Speed [Max] | 3850 rpm |
| Bore Length | 2 11/16 in |
| Auxiliary Seals | 1 Closed Cap Steel |
| Mounting Bolt Size | 5/8 in |
| Housing Diameter | 5.875 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Flange Type | 4-Bolt Flange |
| Primary Seal | Buna Single Lip Contact Seal |
| Lubricant Type | Exxon Ronex MP |
| Bolt Hole Spacing | 5 7/8 in |
| Bore Range [Max] | 3.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699138849 |
