- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3U247H Flange Blocks Ball Bearings
| Dynamic Load Rating | 15080 lb |
| Duty Type | Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.048 cps |
| Mounted Unit Duty | Standard Duty |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Static Load Rating | 11100 lb |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Shaft Locking | Single Set Collar |
| Housing Coating | Powder Coated |
| Speed [Max] | 3300 rpm |
| Fixed Expansion | Fixed |
| Weight | 19.3 LB |
| EAN or UPC | 662864849104 |

