Link-Belt
F3U247NK6
2 15/16 in Cast Iron Setscrew Locking Standard Duty 4 Bolt Flange Block
Item #102153882
- 2 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3U247NK6 Flange Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- 100% grease fill
- Housing plugged
| Flange Type | 4-Bolt Flange |
| Locking Collar O.D. | 4 5/8 in |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seal |
| Set Screw Torque | 620-680 in/lbs |
| Bearing Design | Non-Expansion |
| Duty Type | Standard |
| Special Lube Fitting | Housing Plugged |
| Inch/Metric | Inch |
| Bore Range [Max] | 3.5 in |
| Mounting Housing Width | 3/4 in |
| Bore Length | 2 7/8 in |
| Mounting Bolt Size | 3/4 in |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 2.9375 in |
| Special Lube Percent | 100% Grease Fill |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Material | Cast Iron |
| No. of Bolts | 4 |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 620-680 in/lbs |
| Static Load Rating | 11100 lb |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Standoff Distance | 3/32 in |
| Fixed Expansion | Fixed |
| Housing Overall Circle Diameter | 10 1/4 in |
| Shape | Square |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.048 cps |
| Housing Coating | Powder Coated |
| No. of lips | Single |
| Speed [Max] | 3300 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | 1/8 NPT |
| Series | 200 |
| Distance Between Bolt Holes | 6 in |
| Mounting Pad Width | 7 3/4 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Dynamic Load Rating | 15080 lb |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Mounted Unit Duty | Standard Duty |
| Bore Range [Min] | 0.5 in |
| Weight | 17.3 LB |
| EAN or UPC | 793699726855 |
