- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3U255NK5 Flange Blocks Ball Bearings
| Static Load Rating | 14300 lb |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Mounted Unit Duty | Standard Duty |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of Bolts | 4 |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Speed [Max] | 2950 rpm |
| Lubrication Type | Preservative Only - No Grease |
| Dynamic Load Rating | 18850 lb |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Vibration Frequency Roller Spin | 0.048 cps |
| Special Lube Percent | 0% Fill |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Internal Clearance | C3 Standard |
| Shaft Locking | Single Set Collar |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 26.0 LB |
| EAN or UPC | 662864881197 |

