- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3U2M60JE118W5 Flange Blocks Ball Bearings
| Vibration Frequency Roller Spin | 0.043 cps |
| Dynamic Load Rating | 11840 lb |
| Mounted Unit Duty | Standard Duty |
| No. of Bolts | 4 |
| Static Load Rating | 8080 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Speed [Max] | 3000 rpm |
| Fixed Expansion | Fixed |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Shaft Locking | Setscrew |
| Primary Seal | Viton Single Lip Contact Seal |
| Internal Clearance | C5 Increased |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Retainer Type | Steel |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Housing Coating | Powder Coated |
| Weight | 12.15 LB |
| EAN or UPC | 782934935640 |

