- 2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3W2E32E Flange Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Seal Type | Single Lip Contact Seal |
| Bolt Hole Spacing | 4 3/8 in |
| No. of Bolts | 4 |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Length Through Bore | 1.71875 in |
| Grease Fitting Size | 1/8 NPT |
| Bore Range [Max] | 2 in |
| Distance Between Bolt Holes | 4 3/8 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Dynamic Load Rating | 7920 lb |
| No. of lips | Single |
| Locking Collar O.D. | 2 3/4 in |
| Static Load Rating | 5220 lb |
| Standoff Distance | 19/32 in |
| Speed [Max] | 3600 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Coating | Powder Coated |
| Setscrew Torque | 290-325 in/lbs |
| Mounting Housing Width | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Mounting Bolt Size | 1/2 in |
| Bearing Standoff Distance | 19/32 in |
| Set Screw Torque | 290-325 in/lbs |
| Lubricant Type | Exxon Ronex MP |
| Retainer Type | Nylon |
| Bore Length | 1 23/32 in |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Shape | Square |
| Bore Range [Min] | 0.5 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Temperature Range [Max] | 225 °F |
| Housing Diameter | 4 1/2 in |
| Locking Device | Eccentric Cam Locking Collar |
| RPM [Max] | 3600 rpm |
| Inch/Metric | Inch |
| Shaft Locking | Eccentric Locking Collar |
| Mounting Pad Width | 5 5/8 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Flange Thickness | 3/4 in |
| Housing Overall Circle Diameter | 7 7/16 in |
| Shaft Dia. | 2 in |
| Housing Length | 5 5/8 in |
| Bearing Design | Non-Expansion |
| Internal Clearance | C3 Standard |
| Mounted Unit Duty | Intermediate Duty |
| Series | 200 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty Type | Intermediate |
| Vibration Frequency Roller Spin | 0.045 cps |
| Collar O.D. | 2 3/4 in |
| Temperature [Max] | 225 °F |
| Available Seal Type | E Lip Seal |
| Weight | 6.328 LB |
| EAN or UPC | 793699305104 |

