- 3/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- F3Y212H Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Eccentric Cam Locking Collar
- Clearance Seal
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bolt Hole Spacing | 2 1/2 in |
| Length Through Bore | 1.71875 in |
| Bearing Standoff Distance | 1/16 in |
| RPM [Max] | 10000 rpm |
| Flange Type | 4-Bolt Flange |
| Locking Collar O.D. | 1 5/16 in |
| Housing Material | Cast Iron |
| Setscrew Torque | 87-92 in/lbs |
| Collar O.D. | 1 5/16 in |
| Housing Diameter | 2.4375 in |
| Shaft Locking | Eccentric Locking Collar |
| Flange Thickness | 0.5625 in |
| Mounted Unit Duty | Standard Duty |
| Dynamic Load Rating | 2870 lb |
| Bearing Type | Ball Bearing |
| Housing Length | 3 3/8 in |
| Retainer Type | Nylon |
| Mounting Bolt Size | 3/8 in |
| Internal Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Static Load Rating | 1480 lb |
| Vibration Frequency Roller Spin | 0.033 cps |
| Bore Range [Min] | 0.75 in |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Shaft Dia. | 0.75 in |
| Bolt Size | 3/8 in |
| Lubricant Type | Exxon Ronex MP |
| Mounting Pad Width | 3 3/8 in |
| Speed [Max] | 10000 rpm |
| Mounting Housing Width | 9/16 in |
| Primary Seal | Steel Clearance Seal |
| Shape | Square |
| Locking Device | Eccentric Cam Locking Collar |
| Fixed Expansion | Fixed |
| Standoff Distance | 1/16 in |
| Series | 200 |
| Set Screw Torque | 87-92 in/lbs |
| Housing Overall Circle Diameter | 4 13/32 in |
| Bore Length | 1 23/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Temperature [Max] | 225 °F |
| Distance Between Bolt Holes | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 2.4375 in |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Duty Type | Standard |
| Weight | 1.63 LB |
| EAN or UPC | 793699999204 |

