- 1 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- F3Y216E3 Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
| Temperature Range [Min] | -20 °F |
| Mounting Bolt Size | 7/16 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Duty Type | Standard |
| Housing Overall Circle Diameter | 4 29/32 in |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Seal Type | Triple-Lip Contact Seals |
| Set Screw Torque | 87-92 in/lbs |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 1760 lb |
| Style | 4-Bolt Flange |
| Retainer Type | Nylon |
| Overall Width | 1 13/16 in |
| Bolt Circle Dia. | 3.889 in |
| Speed [Max] | 1000 rpm |
| Locking Device | Eccentric Cam Locking Collar |
| Mounting Pad Width | 3 3/4 in |
| Bore Range [Min] | 0.75 in |
| Mounting Housing Width | 19/32 in |
| Mounted Unit Duty | Standard Duty |
| Dynamic Load Rating | 3150 lb |
| Shaft Locking | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| No. of lips | Triple |
| Flange Thickness | 0.59375 in |
| Lubrication | Relubricatable |
| Setscrew Torque | 87-92 in/lbs |
| Lubricant Type | Exxon Ronex MP |
| Lubrication Type | EXXON RONEX MP STD |
| RPM [Max] | 1000 rpm |
| Series | 200 |
| Bore Range [Max] | 2.4375 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Height | 3 3/4 in |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 2 3/4 in |
| Shape | Square |
| Grease Fitting Size | 1/8 NPT |
| End Type | Open End |
| Collar O.D. | 1 1/2 in |
| Bearing Standoff Distance | 1/16 in |
| No. of Bolts | 4 |
| Distance Between Bolt Holes | 2 3/4 in |
| Primary Seal | Buna Triple Lip Seal |
| Housing Diameter | 2.6875 in |
| Housing Length | 3 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Length | 1 3/4 in |
| Shaft Dia. | 1 in |
| Bolt Size | 7/16 in |
| Length Through Bore | 1.75 in |
| Duty | Normal-Duty |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Construction | 1 Piece |
| Locking Collar O.D. | 1 1/2 in |
| Standoff Distance | 1/16 in |
| Weight | 2.06 LB |
| EAN or UPC | 662327037611 |

