- 1 3/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- F3Y228E3C Flange Blocks Ball Bearings
features
- 1 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
- Closed End Cap
| Inch/Metric | Inch |
| No. of Bolts | 4 |
| Standoff Distance | 1/16 in |
| Retainer Type | Nylon |
| Bore Range [Min] | 0.75 in |
| Mounting Housing Width | 5/8 in |
| Seal Type | Triple-Lip Contact Seals |
| Duty Type | Standard |
| No. of lips | Triple |
| Static Load Rating | 4590 lb |
| Mounting Bolt Size | 1/2 in |
| Shaft Dia. | 1.75 in |
| Bore Length | 2 7/32 in |
| Grease Fitting Size | 1/8 NPT |
| Bore Range [Max] | 2.4375 in |
| Housing Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Internal Clearance | C3 Standard |
| Dynamic Load Rating | 7370 lb |
| Distance Between Bolt Holes | 4 1/8 in |
| Shaft Locking | Eccentric Locking Collar |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounted Unit Duty | Standard Duty |
| Housing Overall Circle Diameter | 7 3/32 in |
| Locking Collar O.D. | 2 1/2 in |
| Series | 200 |
| Setscrew Torque | 290-325 in/lbs |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Fixed Expansion | Fixed |
| Set Screw Torque | 290-325 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| End Type | Closed End |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Design | Non-Expansion |
| Speed [Max] | 600 rpm |
| Primary Seal | Buna Triple Lip Seal |
| Auxiliary Seals | 1 Closed Cap Polypropylene |
| Shape | Square |
| Mounting Pad Width | 5 3/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.038 cps |
| Weight | 5.9 LB |
| EAN or UPC | 698210158828 |

