- 1 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- F3Y231E3 Flange Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Square Flange Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shape | Square |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Temperature Range [Max] | 225 °F |
| Primary Seal | Buna Triple Lip Seal |
| Housing Construction | 1 Piece |
| Housing Overall Circle Diameter | 7 7/16 in |
| Distance Between Bolt Holes | 4 3/8 in |
| Bore Length | 2 15/32 in |
| Temperature Range [Min] | -20 °F |
| Setscrew Torque | 290-325 in/lbs |
| Housing Height | 5 5/8 in |
| Bolt Size | 1/2 in |
| Style | 4-Bolt Flange |
| Lubrication Type | EXXON RONEX MP STD |
| Seal Type | Triple-Lip Contact Seals |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Locking | Eccentric Locking Collar |
| Mounting Bolt Size | 1/2 in |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| Set Screw Torque | 290-325 in/lbs |
| Temperature [Max] | 225 °F |
| Housing Length | 5 5/8 in |
| Shaft Dia. | 1.9375 in |
| No. of lips | Triple |
| Overall Width | 2 17/32 in |
| Standoff Distance | 1/16 in |
| Fixed Expansion | Fixed |
| Housing Diameter | 4 1/2 in |
| Vibration Frequency Roller Spin | 0.045 cps |
| Bore Range [Max] | 2.4375 in |
| Mounting Housing Width | 3/4 in |
| RPM [Max] | 550 rpm |
| Bolt Hole Spacing | 4 3/8 in |
| Flange Thickness | 3/4 in |
| Static Load Rating | 5220 lb |
| Retainer Type | Nylon |
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Cam Locking Collar |
| Duty Type | Standard |
| Bearing Design | Non-Expansion |
| Mounting Pad Width | 5 5/8 in |
| Speed [Max] | 550 rpm |
| Bearing Standoff Distance | 1/16 in |
| Locking Collar O.D. | 2 3/4 in |
| No. of Bolts | 4 |
| Bolt Circle Dia. | 6 3/16 in |
| Bore Range [Min] | 0.75 in |
| Mounted Unit Duty | Standard Duty |
| Collar O.D. | 2 3/4 in |
| Duty | Normal-Duty |
| Series | 200 |
| Housing Coating | Powder Coated |
| Internal Clearance | C3 Standard |
| End Type | Open End |
| Length Through Bore | 2.46875 in |
| Lubrication | Relubricatable |
| Grease Fitting Size | 1/8 NPT |
| Dynamic Load Rating | 7920 lb |
| Weight | 5.922 LB |
| EAN or UPC | 662327037857 |

