- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FA339 Flange Blocks Ball Bearings
features
- 2 7/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Flange Block
- Shurlok Adapter Mounted
- Clearance Seal
| Bearing Type | Ball Bearing |
| No. of Bolts | 4 |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Duty Type | Heavy |
| Vibration Frequency Roller Spin | 0.034 cps |
| Fixed Expansion | Fixed |
| Inch/Metric | Inch |
| Retainer Type | Nylon |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Dynamic Load Rating | 18390 lb |
| Speed [Max] | 4450 rpm |
| Primary Seal | Clearance Seal With Flingers |
| Mounted Unit Duty | Heavy Duty |
| Housing Material | Cast Iron |
| Shaft Locking | Shurlok Tapered Adapter |
| Shaft Dia. | 2.4375 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Static Load Rating | 11700 lb |
| Internal Clearance | C3 Standard |
| Weight | 19.0 LB |
| EAN or UPC | 662864297301 |

