- 1 3/16 in Shaft Diameter
- 3 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22419E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1-3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Flange Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Lubrication | Relubricatable |
| Set Screw Torque | 185 in/lbs |
| Bearing Design | Fixed |
| Bolt Size | 3/8 in |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Grease Fitting Size | 1/8 NPT |
| Housing Length | 5 1/2 in |
| Standoff Distance | 1/32 in |
| Vibration Frequency Outer Ring Defect | 0.089 cps |
| Temperature [Max] | 225 °F |
| RPM [Max] | 3000 rpm |
| Mounting Pad Width [Max] | 5.5 in |
| Shaft Locking | Single Set Collar |
| Speed [Max] | 3000 rpm |
| Flange Type | 3-Bolt Flange |
| Housing Diameter | 3 1/8 in |
| Flange Thickness | 19/32 in |
| Locking Device | Single Setscrew Locking Collar |
| Microlock Kit | B436MLK |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Dia. | 4 1/2 in |
| Bolt Hole Circle Diameter | 4 1/2 in |
| Mounting Housing Width | 19/32 in |
| Internal Clearance | C0 Standard |
| Housing Height | 5 1/2 in |
| Temperature Range [Min] | -20 °F |
| Bearing Standoff Distance | 1/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Heavy-Duty |
| Setscrew Torque | 185 in/lbs |
| Dynamic Load Rating | 16900 lb |
| Mounting Flange Width | 19/32 in |
| Vibration Frequency Inner Ring Defect | 0.128 cps |
| No. of Bolts | 3 |
| Static Load Rating | 18300 lb |
| Mounting Pad Width | 5 1/2 in |
| Bore Range [Min] | 1 in |
| Collar O.D. | 1 31/32 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Duty | Heavy-Duty |
| Vibration Frequency Roller Spin | 0.042 cps |
| Overall Width | 2 23/32 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 2.6875 in |
| Housing Construction | 1 Piece |
| Bore Range [Max] | 4 in |
| Bore Length | 2 11/16 in |
| Style | 3-Bolt Flange |
| Locking Collar O.D. | 1 31/32 in |
| Shaft Dia. | 1.1875 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3.182 in |
| Mounting Bolt Size | 3/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| End Type | Open End |
| Weight | 5.2 LB |
| EAN or UPC | 662327725464 |

