- 1 1/2 in Shaft Diameter
- 3 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22424H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1-1/2" Mounted Spherical Roller Bearing
- Fixed Cast Iron Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
| Housing Length | 6 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Range [Min] | 1 in |
| Speed [Max] | 3600 rpm |
| Mounting Pad Width [Max] | 6.25 in |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| RPM [Max] | 3600 rpm |
| Flange Type | 3-Bolt Flange |
| Collar Extension | 21/32 in |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Bolt Size | 1/2 in |
| Bolt Hole Spacing | 3.536 in |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Pad Width | 6 1/4 in |
| Housing Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 2.875 in |
| Internal Clearance | C0 Standard |
| Style | 3-Bolt Flange |
| Overall Width | 2 29/32 in |
| Setscrew Torque | 325 in/lbs |
| Bolt Hole Size | 1/2 in |
| Bore Length | 2 7/8 in |
| No. of Bolts | 3 |
| Bolt Size | 1/2 in |
| Flange Thickness | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Lubricant Type | Exxon Ronex MP |
| Housing Construction | 1 Piece |
| Bore Range [Max] | 4 in |
| End Type | Open End |
| Mounting Housing Width | 5/8 in |
| Collar O.D. | 2 5/16 in |
| Housing Width | 2 1/4 in |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Roller Spin | 0.05 cps |
| Lubrication | Relubricatable |
| Housing Diameter | 3 7/16 in |
| Bolt Circle Dia. | 5 in |
| Housing Material | Cast Iron |
| Mounting Flange Width | 5/8 in |
| Shaft Dia. | 1.5 in |
| Static Load Rating | 20900 lb |
| Duty | Heavy-Duty |
| Bolt Hole Circle Diameter | 5 in |
| Standoff Distance | 1/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 17800 lb |
| Locking Collar O.D. | 2 5/16 in |
| Microlock Kit | B436MLK |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Set Screw Torque | 325 in/lbs |
| Housing Height | 6 1/4 in |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Retainer Type | Steel |
| Bearing Standoff Distance | 1/32 in |
| Inch/Metric | Inch |
| Bearing Design | Fixed |
| Fixed Expansion | Fixed |
| Weight | 7.22 LB |
| EAN or UPC | 662327026332 |

