- 2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22432EEC Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Flange Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
- Closed End Cap
| Speed [Max] | 2150 rpm |
| Mounting Bolt Size | 1/2 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Coating | Powder Coated |
| Set Screw Torque | 325 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| End Type | Closed End |
| Internal Clearance | C0 Standard |
| Bore Range [Min] | 1 in |
| Bore Length | 3 1/8 in |
| Locking Collar O.D. | 2 7/8 in |
| Grease Fitting Size | 1/8 NPT |
| Fixed Expansion | Fixed |
| Static Load Rating | 33200 lb |
| Shaft Locking | Single Set Collar |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 25900 lb |
| Shape | Round |
| Setscrew Torque | 325 in/lbs |
| Inch/Metric | Inch |
| Mounting Housing Width | 11/16 in |
| Distance Between Bolt Holes | 4 1/16 in |
| Bearing Design | Fixed |
| Vibration Frequency Roller Spin | 0.056 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| No. of Bolts | 4 |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Standoff Distance | 1/16 in |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Mounting Pad Width | 7 in |
| Retainer Type | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Range [Max] | 4 in |
| Housing Material | Cast Iron |
| Bolt Hole Circle Diameter | 5 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Shaft Dia. | 2 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327672331 |

