- 2 3/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22435E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2-3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Flange Block
- Single Setscrew Locking Ccollar
- Spring Loaded Heavy Contact Seal
| Lubricant Type | Exxon Ronex MP |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 32500 lb |
| Bore Range [Max] | 4 in |
| Collar O.D. | 3 1/4 in |
| Static Load Rating | 44400 lb |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Bearing Standoff Distance | 3/32 in |
| Mounting Bolt Size | 5/8 in |
| Locking Collar O.D. | 3 1/4 in |
| Lubrication | Relubricatable |
| No. of Bolts | 4 |
| Mounting Flange Width | 11/16 in |
| Speed [Max] | 1950 rpm |
| Bore Range [Min] | 1 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Flange Thickness | 11/16 in |
| Temperature [Max] | 225 °F |
| Housing Height | 7 3/4 in |
| Mounting Pad Width | 7 3/4 in |
| Standoff Distance | 3/32 in |
| Retainer Type | Steel |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Device | Single Setscrew Locking Collar |
| Internal Clearance | C0 Standard |
| Distance Between Bolt Holes | 4 1/2 in |
| Temperature Range [Min] | -20 °F |
| Bearing Design | Fixed |
| Bore Length | 3 5/16 in |
| Shaft Locking | Single Set Collar |
| Housing Diameter | 4 7/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Microlock Kit | B436MLK |
| Vibration Frequency Roller Spin | 0.061 cps |
| Bolt Circle Dia. | 6 3/8 in |
| Setscrew Torque | 460 in/lbs |
| Overall Width | 3 13/32 in |
| Mounting Housing Width | 11/16 in |
| Housing Length | 7 3/4 in |
| Set Screw Torque | 460 in/lbs |
| Bolt Hole Circle Diameter | 6 3/8 in |
| Bolt Hole Spacing | 4 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Mounting Pad Width [Max] | 7.75 in |
| Length Through Bore | 3.3125 in |
| Bolt Size | 5/8 in |
| Housing Construction | 1 Piece |
| RPM [Max] | 1950 rpm |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Flange |
| Housing Coating | Powder Coated |
| End Type | Open End |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Weight | 14.0 LB |
| EAN or UPC | 662327026486 |

