- 2 1/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22436HHC Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2-1/4" Mounted Spherical Roller Bearing
- Fixed Cast Iron Flange Block
- Single Setscrew Locking Ccollar
- Clearance Seal
- end closure
| Locking Device | Single Setscrew Locking Collar |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Mounting Pad Width | 7 3/4 in |
| Shaft Locking | Single Set Collar |
| Bore Range [Min] | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Internal Clearance | C0 Standard |
| Distance Between Bolt Holes | 4 1/2 in |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Bore Range [Max] | 4 in |
| Set Screw Torque | 460 in/lbs |
| Mounting Housing Width | 11/16 in |
| Housing Coating | Powder Coated |
| Setscrew Torque | 460 in/lbs |
| Housing Material | Cast Iron |
| Bore Length | 3 5/16 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Dynamic Load Rating | 32500 lb |
| Fixed Expansion | Fixed |
| Bolt Hole Circle Diameter | 6 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Locking Collar O.D. | 3 1/4 in |
| No. of Bolts | 4 |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Static Load Rating | 44400 lb |
| Shaft Dia. | 2.25 in |
| Seal Type | Clearance Seals |
| Speed [Max] | 2500 rpm |
| Standoff Distance | 3/32 in |
| Primary Seal | Steel Clearance Seal |
| Weight | 14.71 LB |
| EAN or UPC | 662327026523 |

