- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22440E7 Flange Blocks Link-Belt Spherical Roller Bearings
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Speed [Max] | 975 rpm |
| Retainer Type | Steel |
| Internal Clearance | C0 Standard |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Primary Seal | Buna Triple Lip Seal |
| Housing Material | Cast Iron |
| No. of Bolts | 4 |
| Dynamic Load Rating | 38300 lb |
| Vibration Frequency Roller Spin | 0.061 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 53500 lb |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 17.23 LB |
| EAN or UPC | 662864229258 |

