- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22447HK42 Flange Blocks Link-Belt Spherical Roller Bearings
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Special Lube Percent | 100% Grease Fill |
| Static Load Rating | 71500 lb |
| Vibration Frequency Roller Spin | 0.059 cps |
| Shaft Locking | Single Set Collar |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Retainer Type | Steel |
| Internal Clearance | C2 Decreased |
| No. of Bolts | 4 |
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 51100 lb |
| Speed [Max] | 1950 rpm |
| Weight | 27.6 LB |
| EAN or UPC | 662864835725 |

