- 3 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FB22448HK98 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 3" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Square Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
- Clearance Increase to C4
- Cover Held in with Setscrews
| Distance Between Bolt Holes | 5 9/16 in |
| Setscrew Torque | 680 in/lbs |
| Retainer Type | Steel |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Shaft Dia. | 3 in |
| Standoff Distance | 3/32 in |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Hole Circle Diameter | 7 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Set Screw Torque | 680 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Temperature [Max] | 225 °F |
| Locking Collar O.D. | 4 1/16 in |
| Internal Clearance | C0 Standard |
| Seal Type | Clearance Seals |
| Mounting Pad Width | 9 1/2 in |
| No. of Bolts | 4 |
| Lubrication Type | EXXON RONEX MP STD |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Roller Spin | 0.059 cps |
| Mounting Housing Width | 7/8 in |
| Primary Seal | Steel Clearance Seal |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Bore Length | 4 in |
| Flange Type | 4-Bolt Flange |
| Bore Range [Min] | 1 in |
| Dynamic Load Rating | 51100 lb |
| Mounting Bolt Size | 3/4 in |
| Fixed Expansion | Fixed |
| Bore Range [Max] | 4 in |
| Static Load Rating | 71500 lb |
| Housing Material | Cast Iron |
| Speed [Max] | 1950 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Shape | Square |
| Weight | 26.8 LB |
| EAN or UPC | 662864351409 |

